Buy more than* S$200* and get FREE SHIPPING

  • Crystal Ice Ball

Crystal Ice Ball 0-6220-01

4.67 (3)
Item.#
09469065
Mfr.#
0-6220-01
Package Qty.
1Set(28PC)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
AS ONE Part Number
0-6220-01, 0-6220-01
Material
Exterior / polyethylene resin, Exterior / polyethylene resin
Dimensions (phi mm)
30, 30
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For replacing neck and ice belt strong cooling type
4
From Japan
On 2017-08-04 22:14:32
I purchased it for replacing the cold insulation material of Thail ice belt strong cooling type Thai. I get 10 pieces. This is not familiar well with neck. However, genuine products Compared to the cold insulation material, because it is contained in the plastic container, because of its thickness or cooling temperature It will be a long time. Also use it without putting ten (10) tightly from end to end And the ball moves, colon! It is careful as it falls out and falls. Because it is a ball and it is troublesome to say that replacement is troublesome.
This review is about item#9469065.
Used as a cooler for a claudio box
5
From Japan
On 2016-12-01 14:46:47
It is useful because it can be reused although it is used as a refrigerator for fish of fishing Kura - box fish
This review is about item#9469065.
As an existing cooling agent for cool tie
5
From Japan
On 2013-07-26 03:19:02
I use it as a coolant for cool tie on hand in the summer. Usability is outstandingly good. The coolant that is equipped with cool tie is "flat type" and hard to fit in the neck curve, and since the surface area is large, it completely melts in about 40 minutes, but because this ice ball is a sphere, Since only the face dissipates heat, it keeps cold for about 60 minutes without melting. In other words, since it lasts about 1.5 times longer than the flat type coolant, it is very grateful. Because the size is 3 cm in diameter, it is recommended because it thinks that it can be used for most cool ties!
This review is about item#09469065.