Buy more than* S$200* and get FREE SHIPPING

  • Dewar Flask

Dewar Flask -

Item.#
09469327
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Only 200mL bottle differs in material and shape., Only 200mL bottle differs in material and shape.
Material
Medium lid] cork
AS ONE Part Number
5-245-02
Outside Diameter x Inner Diameter x Depth (mm)
phi70xphi55x150
Heat-Resistant Temperature (deg C)
250
Specification
Available to use liquid nitrogen
Material (case)
GL steel plate (GL442W)
Capacity (mL)
300