Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dewar Flask

Dewar Flask -

Item.#
09469345
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
Only 200mL bottle differs in material and shape., Only 200mL bottle differs in material and shape.
Material
Medium lid] cork
AS ONE Part Number
5-245-04
Outside Diameter x Inner Diameter x Depth (mm)
phi105xphi85x220
Heat-Resistant Temperature (deg C)
250
Specification
Available to use liquid nitrogen
Material (case)
GL steel plate (GL442W)
Capacity (mL)
1000