Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dewar Flask

Dewar Flask -

Item.#
09469363
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
709.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
Only 200mL bottle differs in material and shape., Only 200mL bottle differs in material and shape.
Material
Medium lid] cork
AS ONE Part Number
5-245-06
Outside Diameter x Inner Diameter x Depth (mm)
phi145xphi120x300
Heat-Resistant Temperature (deg C)
250
Specification
Available to use liquid nitrogen
Material (case)
GL steel plate (GL442W)
Capacity (mL)
3000