Buy more than* S$200* and get FREE SHIPPING

  • Dewar Flask, Stainless Steel Double Structure

Dewar Flask, Stainless Steel Double Structure -

Item.#
09469451
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel (SUS304)
Outside Diameter x Height H (phi mm x mm)
107x232
Weight (g)
850
AS ONE Part Number
5-240-01
Heat-Resistant Temperature (deg C)
300
Inside Diameter x Height (phi mmxmm)
85x206
Capacity (L)
1
Specification
With stopper