Buy more than* S$200* and get FREE SHIPPING

  • Dewar Flask, Stainless Steel Double Structure

Dewar Flask, Stainless Steel Double Structure -

Item.#
09469485
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel (SUS304)
Capacity (L)
2
Specification
No plug
Inside Diameter x Height (phi mmxmm)
100x285
Heat-Resistant Temperature (deg C)
300
Outside Diameter x Height H (phi mm x mm)
122x313
Weight (g)
1230
AS ONE Part Number
5-241-02