Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dewar Flask, Stainless Steel Double Structure

Dewar Flask, Stainless Steel Double Structure -

Item.#
09469494
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel (SUS304)
Weight (g)
630
AS ONE Part Number
5-242-01
Outside Diameter x Height H (phi mm x mm)
122x177
Heat-Resistant Temperature (deg C)
300
Capacity (L)
1 (wide-mouth)
Specification
With stopper
Inside Diameter x Height (phi mmxmm)
100x157