Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dewar Flask, Stainless Steel Double Structure

Dewar Flask, Stainless Steel Double Structure -

Item.#
09469512
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel (SUS304)
Inside Diameter x Height (phi mmxmm)
185x160
Capacity (L)
3 (wide-mouth)
Specification
With stopper
Heat-Resistant Temperature (deg C)
300
AS ONE Part Number
5-243-01
Outside Diameter x Height H (phi mm x mm)
200x190
Weight (g)
1500