Buy more than* S$200* and get FREE SHIPPING

  • Dewar Flask, Stainless Steel Double Structure

Dewar Flask, Stainless Steel Double Structure -

Item.#
09469521
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel (SUS304)
AS ONE Part Number
5-243-02
Outside Diameter x Height H (phi mm x mm)
200x190
Weight (g)
1500
Heat-Resistant Temperature (deg C)
300
Specification
No plug
Inside Diameter x Height (phi mmxmm)
185x160
Capacity (L)
3 (wide-mouth)