Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dewar Flask, Stainless Steel Double Structure

Dewar Flask, Stainless Steel Double Structure -

Item.#
09469546
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel (SUS304)
Outside Diameter x Height H (phi mm x mm)
200x300
Weight (g)
2120
AS ONE Part Number
5-244-02
Heat-Resistant Temperature (deg C)
300
Inside Diameter x Height (phi mmxmm)
185x270
Capacity (L)
6 (wide-mouth)
Specification
No plug