Buy more than* S$200* and get FREE SHIPPING

  • Working Lamp
  • Working Lamp
  • Working Lamp

Working Lamp DS-0028

by Dowa
4.20 (15)
Item.#
09469862
Mfr.#
DS-0028
Package Qty.
1PC
Ship pack of
1
59.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Rated Voltage (V)
24
Specification
Halogen bulb type lens (DS-1959)
Material
Resin
Rated Power (W)
55
Type
((H3), U-shaped stay with halogen bulb) B type
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Light up the left side of the heavy-duty truck
4
From Japan
On 2016-08-15 17:20:25
Darkening and left around the tire was fitted with a lighting so hard to see.
This review is about item#9469871.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:30:07
But inexpensive, but no problem.
This review is about item#09469862.
Forklift working light
5
From Japan
On 2015-12-11 18:44:37
It is sufficient as a working light. We used in 12V bulb.
This review is about item#35309364.
Attached to the back of the track
4
From Japan
On 2015-10-29 07:26:00
Light up the night of work.
This review is about item#35309391.
Loading platform working light of large vehicles
2
From Japan
On 2015-01-25 18:23:40
Optical axis will spread to form tinged left and right. The whole to be used as a working light would light do I diffusion.
This review is about item#09469862.
Forklift of the headlamp
4
From Japan
On 2014-12-06 19:35:41
Or the other on the optical axis is bright enough not to hard little use as work lights because the light angle is narrow. Attached to the forklift, but the front is bright but fork of around here do not even saw. However, I think this price is cheap with a halogen, LED is to still high, work lamp 12V Because so much is not kind, greatly I hope the improvement of the lens.
This review is about item#35309364.
Working light of the truck bed
5
From Japan
On 2014-11-22 19:52:03
This is the brightness satisfaction at this price
This review is about item#35309364.
Working light of the trailer
5
From Japan
On 2014-10-29 18:33:29
I was able to demonstrate immediately power yesterday. In carrying out the work of laden with heavy equipment from the back of the no mountain of street lights, road width is also quite narrow We were traveling turned a working light, but around it was saved quite look good.
This review is about item#09469887.
Farm work
4
From Japan
On 2013-06-06 22:27:13
To process the mounting stay was the trouble. Brightness is okay.
This review is about item#10438181.
Used to working light, such as construction equipment heavy equipment
5
From Japan
On 2013-02-16 12:06:17
In particular, there is no problem, but that's lens to become a little more diffused light, is the best.
This review is about item#09469862.