Buy more than* S$200* and get FREE SHIPPING

  • Working Lamp
  • Working Lamp
  • Working Lamp

Working Lamp DS-0024

by DOWA
4.20 (15)
Item.#
09469887
Mfr.#
DS-0024
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Rated Power (W)
55
Rated Voltage (V)
24
Material
Resin
Specification
Halogen bulb type lens (DS-1959)
Type
((H3), bolt mounted halogen bulb) A type
Customer Reviews
5 star 7
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Lights up on the left side of a heavy-duty truck
4
From Japan
On 2016-08-15 17:20:25
When it got dark, I installed the lighting because it is hard to see the tire around the left side.
This review is about item#9469871.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:30:07
It is inexpensive but there is no problem.
This review is about item#09469862.
Forklift work lamp
5
From Japan
On 2015-12-11 18:44:37
It is sufficient as a working light. I used it with a 12 V ball.
This review is about item#35309364.
Mounting behind a truck
4
From Japan
On 2015-10-29 07:26:00
Light up at night work.
This review is about item#35309391.
Large car cargo handling light
2
From Japan
On 2015-01-25 18:23:40
The optical axis spreads to left and right bands. I think that if light is used as a working light it should spread the whole light.
This review is about item#09469862.
Forklift headlamp
4
From Japan
On 2014-12-06 19:35:41
Although it is sufficiently bright on the optical axis, the light angle is narrow, so it may be a bit difficult to use as a working light. I gave it to a forklift, but the front is bright but the fork is not near. However, I think that this price is cheap with halogen, the LED is still expensive, 12V working lights are not so many kinds, so I greatly hope improvement of the lens.
This review is about item#35309364.
Truck bedside work light
5
From Japan
On 2014-11-22 19:52:03
I am satisfied with this brightness at this price
This review is about item#35309364.
Trailer working light
5
From Japan
On 2014-10-29 18:33:29
I was able to demonstrate the power immediately yesterday. I carried heavy machinery from the back of a mountain without street lights and carried out driving work with the width of the road considerably narrow, but I went around well and it was quite a saving.
This review is about item#09469887.
Farm work
4
From Japan
On 2013-06-06 22:27:13
It was troublesome to process the mounting stay. Brightness is okay.
This review is about item#10438181.
Used for working lights such as construction machine heavy machinery
5
From Japan
On 2013-02-16 12:06:17
There is no particular problem, but it is the highest if it is a lens that becomes more diffuse.
This review is about item#09469862.