Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Working Lamp
  • Working Lamp
  • Working Lamp

Working Lamp DS-0031

by DOWA
4.29 (17)
Item.#
09469896
Mfr.#
DS-0031
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Specification
Halogen bulb type lens (DS-1959)
Rated Power (W)
55
Material
Resin
Rated Voltage (V)
12
Type
((H3), U-shaped stay, waterproof switch with halogen bulb) C type
Customer Reviews
5 star 9
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Used for lighting of car carriage
5
From Japan
On 2018-05-31 14:58:24
Reasonable, very friendly to your wallet, easy to install.
This review is about item#35309355.
Crane Car Back Lamp
5
From Japan
On 2018-04-23 14:46:35
You can be very bright. When backing in the night I was wearing this light separately because it was dark and difficult to see with the existing back lamp.
This review is about item#35309355.
Lights up on the left side of a heavy-duty truck
4
From Japan
On 2016-08-15 17:20:25
When it got dark, I installed the lighting because it is hard to see the tire around the left side.
This review is about item#9469871.
Vehicle maintenance
3
From Japan
On 2016-05-06 09:30:07
It is inexpensive but there is no problem.
This review is about item#09469862.
Forklift work lamp
5
From Japan
On 2015-12-11 18:44:37
It is sufficient as a working light. I used it with a 12 V ball.
This review is about item#35309364.
Mounting behind a truck
4
From Japan
On 2015-10-29 07:26:00
Light up at night work.
This review is about item#35309391.
Large car cargo handling light
2
From Japan
On 2015-01-25 18:23:40
The optical axis spreads to left and right bands. I think that if light is used as a working light it should spread the whole light.
This review is about item#09469862.
Forklift headlamp
4
From Japan
On 2014-12-06 19:35:41
Although it is sufficiently bright on the optical axis, the light angle is narrow, so it may be a bit difficult to use as a working light. I gave it to a forklift, but the front is bright but the fork is not near. However, I think that this price is cheap with halogen, the LED is still expensive, 12V working lights are not so many kinds, so I greatly hope improvement of the lens.
This review is about item#35309364.
Truck bedside work light
5
From Japan
On 2014-11-22 19:52:03
I am satisfied with this brightness at this price
This review is about item#35309364.
Trailer working light
5
From Japan
On 2014-10-29 18:33:29
I was able to demonstrate the power immediately yesterday. I carried heavy machinery from the back of a mountain without street lights and carried out driving work with the width of the road considerably narrow, but I went around well and it was quite a saving.
This review is about item#09469887.