Buy more than* S$200* and get FREE SHIPPING

  • Fog Lamp
  • Fog Lamp
  • Fog Lamp

Fog Lamp DS-0082

by DOWA
4.17 (12)
Item.#
09469914
Mfr.#
DS-0082
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Steel
Rated Power (W)
40/40
Color
White
Rated Voltage (V)
24
Type
Normal (with bulb)
Specification
White lens (DS-1760)
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Workplace auxiliary lamp
4
From Japan
On 2017-09-22 15:08:53
I think that it is a firm product for the price. Whether it is strong against rust or not is now.
This review is about item#35309617.
Machine maintenance
5
From Japan
On 2017-02-19 19:26:30
I attached it to the shoulder light of the transport car. The finish is polite and the price is cheap and saved.
This review is about item#35309601.
I use it for a truck or an auxiliary lamp of a car.
4
From Japan
On 2016-08-21 22:35:47
It can be used with confidence without intervention on an old product.
This review is about item#35309635.
Signal lamp
3
From Japan
On 2015-08-02 14:38:22
Before the old thing, the lenses of red, blue and yellow were gathered, but as it is inconvenient because it is not present, I think that it is good to take measures against rust as rust occurs quickly.
This review is about item#09469914.
Add track Fog lamp
3
From Japan
On 2015-07-07 20:53:03
Plating is not so good.
This review is about item#35309644.
truck
5
From Japan
On 2015-03-10 10:16:01
Because it is cheap, we will buy it in bulk.
This review is about item#35309601.
Used as accessory lamp of mods custom scooter
5
From Japan
On 2014-06-19 00:07:43
I think goods with high cost performance. I think that making the stay etc etc is also good as the diameter is larger than the size. I think that this texture is a special mention with a little more price increase than small size. I would like to expect color variations in the future. I think that it is a good item as an accessory as well as practical use. There is no saying if the texture of the plating goes up another rank.
This review is about item#35309635.
Vehicle installation
1
From Japan
On 2014-03-24 20:01:55
You can not change the light bulb unless you do all the roses. The quality of plating and making precision are equal to that of Showa's postwar manufactured goods. Price and less goods below. I will not buy Dowa products again.
This review is about item#35309617.
Automobile Maintenance Exchange
5
From Japan
On 2013-11-28 21:55:40
I am also solid making and perfect for repairing.
This review is about item#35309601.
Light track backlight
5
From Japan
On 2013-10-10 22:02:19
It is cheap but sturdy and bright
This review is about item#35309617.