Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • This Fog Lamp
  • This Fog Lamp
  • This Fog Lamp

This Fog Lamp DS-0084

by DOWA
4.50 (2)
Item.#
09469923
Mfr.#
DS-0084
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Power (W)
35
Type
Thin, incandescent (BA15s)
Specification
Lens (DS-1777)
Rated Voltage (V)
24
Material
Steel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electric hand pallet fork's work light
4
From Japan
On 2015-12-11 18:29:51
You need it and you have enough light. I think that I switched 12V two balls.
This review is about item#09469923.
Track repair
5
From Japan
On 2015-03-10 10:07:52
It is very convenient to use for back lamps and tire lights.
This review is about item#35309671.