Buy more than* S$200* and get FREE SHIPPING

  • Gas Spring Y3 Series
  • Gas Spring Y3 Series
  • Gas Spring Y3 Series

Gas Spring Y3 Series Y3025

4.93 (14)
Item.#
09469957
Mfr.#
Y3025
Package Qty.
1PC
Ship pack of
1
51.55 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Stroke S(mm)
300.0
Minimum Length (mm)
400
Installation Kit No
Tube side /G31 Rod side /G31
Tube Outside Diameter T (phi mm)
22
Gas Reaction Force (N)
[Maximum length at -10 mm] 347 [minimum length at +10 mm ] 558 * all at 20 degree C
Paint Color
Black gloss eraser
Check Valve
None
Rod Outside Diameter R (phi mm)
12.5
Maximum Length (mm)
700
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
For the rear gate of the bodywork track
5
From Japan
On 2016-02-04 15:13:37
Cheap and fast, very happy with easy installation.
This review is about item#09229665.
As a consumable parts of the machine.
5
From Japan
On 2015-10-27 09:49:50
We firmly.
This review is about item#09229674.
Mobile catering vehicles
4
From Japan
On 2015-10-11 14:51:05
Use the side door
This review is about item#09229656.
To the door of the machine
5
From Japan
On 2015-03-18 14:26:09
It was replaced because the goods were damaged. We use without problems.
This review is about item#09229656.
Use the truck bed of the door
5
From Japan
On 2015-02-03 16:40:58
Even 16 years was the previous parts, but because I did not think it possible that there is, we are very impressed. In addition, from the Order to the commodity arrival, it was saved very quickly to. Packing state is also very good, we always survived.
This review is about item#09229656.
Opening and closing the retention of heavy machinery of the engine bonnet
5
From Japan
On 2014-12-15 15:13:38
Since the deterioration of those that had been originally attached replace it with the same part number ones, it has been installed. ⇒ opening and closing can now be comfortably as before.
This review is about item#09229717.
Repair of mobile catering vehicles
5
From Japan
On 2014-11-17 15:14:34
Commodity arrival also reach the next day to order, was saved because the price was cheap.
This review is about item#09229683.
The engine hood of the old Miniyunbo ME25
5
From Japan
On 2014-09-24 19:28:49
They become useless that the original unlucky was, opening and closing is very heavy and can not be inspected remains open To repair also, but the cost was thought to be high, and comes with a gas spring of other manufacturers, but I was looking for a home page, found not, do not know even part number, however, you can see the size drawings Monotaro , easier than I thought even the price, we were able to replace it yourself. Thank you very much.
This review is about item#09229665.
Truck Repair of house
5
From Japan
On 2014-09-24 15:18:29
Cheap is good.
This review is about item#09229665.
As a substitute for genuine damper
5
From Japan
On 2013-12-03 08:39:29
I am satisfied best. That of repulsion for the amateur in the numbers, because I did not know, I bought a substantial powerful type. But, I am satisfied.
This review is about item#09229665.