Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Mask 550

Dust Mask 550 550

4.67 (3)
Item.#
09470282
Mfr.#
550
Package Qty.
1Box(10Sheet)
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Exhaust Resistance (Pa)
less than 40
National Certification Acceptance Number
No. TM383
Inhalation Resistance (Pa)
less than 40
Weight (g)
12.3 Below
Caution
This is not a gas mask.
Usage Duration
12
Particle Collection Efficiency (%)
80.0 or more
Standard
DS1
Type
Dust mask (disposable)
Specification
Cushion with excellent moisture absorbency Adjustable tightening rope Tightening rope/550 model (2 string rope type)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Degreasing work before welding
5
From Japan
On 2016-03-06 18:30:51
It is not enough to do a gas mask, but when it's a long time my head hurt and I was in trouble. I tried variously but this was the best. I bought it referring to people with organic solvent hypersensitivity in other reviews. Thank you very much.
This review is about item#09470282.
Train shopping center
5
From Japan
On 2013-12-04 11:29:03
Although it is a chemical hypersensitivity, thanks to this mask, we have a lot of crowds and trains. Thank you very much.
This review is about item#09470282.
Used during machine cleaning operation
4
From Japan
On 2013-10-02 16:29:55
The feeling I used was good, but I felt that the size was a little small
This review is about item#09470282.