Buy more than* S$200* and get FREE SHIPPING

  • Saran wrap

Saran wrap For business use 22 cm x 75 m

4.00 (2)
Item.#
09470614
Mfr.#
For business use 22 cm x 75 m
Package Qty.
1Box(20Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cold Resistance Temperature (deg C)
-60
Material
Polyvinylidene chloride
TRUSCO Part Number
417-0318
Length (m)
75
Heat-Resistant Temperature (deg C)
140
Specification
For business use
Width (cm)
22
Type
Long type
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Subdivision of supplement (paste) work
5
From Japan
On 2015-09-06 14:43:49
I use it to subdivide paste-like supplements. I wear masks and gloves, so that supplements are not touched directly. This wrap film is useful and useful, especially because it requires sanitary consideration. We tried each company's wrap film, but your product is the best.
This review is about item#02146856.
Air duster for keyboard When gloves are throwing fish, Saran wrap is used for various things.
3
From Japan
On 2012-06-12 17:28:44
It is very useful.
This review is about item#07097447.