Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Foil, "My Foil"

Aluminum Foil, "My Foil" Mini50

4.53 (15)
Item.#
09470675
Mfr.#
Mini50
Package Qty.
1Box(30Roll)
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (cm)
20
Weight (g)
328
Length (m)
50
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
As a rug during sample preparation
5
From Japan
On 2017-10-10 09:04:05
It is thicker and durable than normal foil. It is what you want. This was the best because it is hard to deform if it is thicker any more.
This review is about item#33518615.
To warm up in the oven toaster
4
From Japan
On 2017-07-18 02:13:31
I am more firm than what I sell at supermarkets The paper blades are a bit weak or two consecutive times Other than that it is satisfactory.
This review is about item#33518642.
Experimental sample and vacuum equipment wrapping storage
4
From Japan
On 2017-01-13 14:39:32
It is easy to wrap with waist and storage management is easy.
This review is about item#33518572.
Used outdoors for EMI measures
5
From Japan
On 2016-05-03 14:34:06
It is thicker than ordinary aluminum foil and it is hard to break. That was a good purchase.
This review is about item#33518572.
Masking in processing machine
5
From Japan
On 2016-03-16 18:31:02
Since products of this size are not sold at home centers etc., I always buy them.
This review is about item#86825356.
Equipment shielding material
5
From Japan
On 2016-03-04 17:02:01
Because it is thick and has thickness, it is useful as an aluminum foil for shielding enhancement of electronic equipment.
This review is about item#33518615.
Metal press
4
From Japan
On 2015-12-03 14:48:09
no problem
This review is about item#33518642.
I use it for experiments.
5
From Japan
On 2015-08-07 14:41:16
I'm the only one that feels different from other manufacturers feeling differently? I am satisfied.
This review is about item#33518615.
At the oven toaster
3
From Japan
On 2015-01-22 15:10:34
I eat baked rice cakes and eat it, bake pizza and eat it, I use it at such time.
This review is about item#33518642.
Paste it on the painting machine and prevent paint from adhering to the main body
5
From Japan
On 2015-01-20 13:05:31
I would appreciate it if you can choose the type with the same size. Those who are cheaper in price than quality at the time of use are appreciated
This review is about item#09470702.