Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Foil, "My Foil"

Aluminum Foil, "My Foil" Jumbo 50

4.50 (16)
Item.#
09470693
Mfr.#
Jumbo 50
Package Qty.
1Box(20Roll)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
12
Length (m)
50
Width (cm)
30
Weight (g)
585
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
cooking
4
From Japan
On 2018-06-02 11:23:01
After all, it is safe because it is a solid product. Because there is a special size I am saved.
This review is about item#33518432.
As a rug during sample preparation
5
From Japan
On 2017-10-10 09:04:05
It is thicker and durable than normal foil. It is what you want. This was the best because it is hard to deform if it is thicker any more.
This review is about item#33518615.
To warm up in the oven toaster
4
From Japan
On 2017-07-18 02:13:31
I am more firm than what I sell at supermarkets The paper blades are a bit weak or two consecutive times Other than that it is satisfactory.
This review is about item#33518642.
Experimental sample and vacuum equipment wrapping storage
4
From Japan
On 2017-01-13 14:39:32
It is easy to wrap with waist and storage management is easy.
This review is about item#33518572.
Used outdoors for EMI measures
5
From Japan
On 2016-05-03 14:34:06
It is thicker than ordinary aluminum foil and it is hard to break. That was a good purchase.
This review is about item#33518572.
Masking in processing machine
5
From Japan
On 2016-03-16 18:31:02
Since products of this size are not sold at home centers etc., I always buy them.
This review is about item#86825356.
Equipment shielding material
5
From Japan
On 2016-03-04 17:02:01
Because it is thick and has thickness, it is useful as an aluminum foil for shielding enhancement of electronic equipment.
This review is about item#33518615.
Metal press
4
From Japan
On 2015-12-03 14:48:09
no problem
This review is about item#33518642.
I use it for experiments.
5
From Japan
On 2015-08-07 14:41:16
I'm the only one that feels different from other manufacturers feeling differently? I am satisfied.
This review is about item#33518615.
At the oven toaster
3
From Japan
On 2015-01-22 15:10:34
I eat baked rice cakes and eat it, bake pizza and eat it, I use it at such time.
This review is about item#33518642.