Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNMG110408HQ

Item.#
09475706
Mfr.#
TNMG110408HQ
Package Qty.
1Box(10PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
4.76
Material
CA5515
Dimension r (mm)
0.8
Dimension d (phi mm)
2.26
Color
Gold
Holes With/Whithout
Yes
Relief Angle (degree)
0
Dimensions A (mm)
6.35