Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert WNMG080408HS

4.00 (2)
Item.#
09478113
Mfr.#
WNMG080408HS
Package Qty.
1Box(10PC)
Ship pack of
1
73.03 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Dimension d (phi mm)
5.16
Dimension T (mm)
4.76
TRUSCO Part Number
653-1695
Shape
80 degree hexagonal
Type
Negatives
Cutting Range
medium- roughness
Relief Angle (degree)
0
Dimensions A (mm)
12.7
Dimension r (mm)
0.8
Material
CA5525
Color
Golden
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2015-03-16 16:28:50
It lasts longer than the previous chip
This review is about item#09478095.
Metal cutting on lathe
4
From Japan
On 2011-12-01 19:54:08
There is also a material unsuitable for the material of the material during cutting, but think that it is somewhat better in general, as a cutting condition to use as coolant (water-soluble) cutting oil several times the wear of the cutting edge also It can be used comfortably without
This review is about item#05010083.