Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CCMT060202GK

3.67 (3)
Item.#
09478682
Mfr.#
CCMT060202GK
Package Qty.
1Box(10PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Clearance Angle Alpha (degree)
7
Cutting Range
Finishing-medium
Dimension d (phi mm)
2.8
Dimensions A (mm)
6.35
Shape
80 degree diamond shape
Type
Positive
Holes With/Whithout
Available
Dimension r (mm)
0.2
Dimension T (mm)
2.38
Color
Golden
Material
CA5535
Specification
CVD coating
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Lathe cutting
3
From Japan
On 2015-10-05 15:00:07
Although the product is normal, since only cash on delivery can be used, it is in trouble not to receive it when there are no people in the office.
This review is about item#09478707.
Cutting for lathes, fittings
5
From Japan
On 2013-07-26 14:34:11
Until now, I was using a non-manufacturer, but changing to Kyocera Chip raised the finish of the product and the durability of the chip. As a result, we reduced costs as opposed to purchasing cheap chips of unknown stocks.
This review is about item#40586603.
For front milling
3
From Japan
On 2010-05-24 13:36:33
Small machining small chips Small good thick work has many chips scattering dimensions
This review is about item#09478682.