Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T302GK

4.00 (1)
Item.#
09478743
Mfr.#
CCMT09T302GK
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Dimension d (phi mm)
4.4
Dimension T (mm)
3.97
Color
Gold
Material
CA5535
Dimension r (mm)
0.2
Relief Angle (degree)
7
Dimensions A (mm)
9.525
Shape
80degree diamond shape
Type
Positive
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in rough finishing by cutting
4
From Japan
On 2009-06-03 16:38:33
Good for stainless steel
This review is about item#09478743.