Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT060202HQ

Item.#
09478892
Mfr.#
CCMT060202HQ
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
CA5535
Holes With/Whithout
Yes
Dimension d (phi mm)
2.8
Dimension T (mm)
2.38
Color
Gold
Description
Low speed - fast, finish - to heavy intermittent / rough machining, it is available in wide range. stable machining for having a high toughness , is excellent in chipping resistance is possible. Resolve the chip trouble in combination with a variety three-dimensional breaker, shortening the processing time by the high-speed / high-feed machining is possible. The fracture resistance improved by the high fracture toughness base metal and interrupted cutting fine columnar structure strength - heavy cutting of steel
Type
Positive
Dimension r (mm)
0.2
Relief Angle (degree)
7
Dimensions A (mm)
6.35
Shape
80 degree diamond