Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CCMT09T302HQ

1.00 (1)
Item.#
09478953
Mfr.#
CCMT09T302HQ
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Clearance Angle Alpha (degree)
7
Dimension r (mm)
0.2
Dimension T (mm)
3.97
Color
Golden
Material
CA5535
Holes With/Whithout
Available
Dimension d (phi mm)
4.4
Dimensions A (mm)
9.525
Shape
80 degree diamond shape
Type
Positive
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Outside 径挽
1
From Japan
On 2009-02-06 16:27:04
There are many variations in the early diameter tip wear compared to the previous CA5025
This review is about item#09478944.