Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "TOYORON HOSE"
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,

Soft PVC Hose, "TOYORON HOSE" TR-6

4.47 (34)
Item.#
09481954
Mfr.#
TR-6
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, oil, medicine, powder, and air
Weight (kg)
0.18
Hose Dimension (Overall Length) (m)
2
Working Pressure (MPa)
0 - 1.0
Material (Hose)
Lace-up hose Main material / soft PVC Reinforced materials/ polyester yarn
Color
Blue transparent image line
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x11
Minimum Bending Radius (mm)
20
Operating Temperature Range (deg C)
-5 - 60
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc., Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 23
4 star 4
3 star 7
2 star 0
1 star 0
Review Rating: 4.47
34 Customer Reviews
The reviews are automatic translation.
Used for car oil catch tank
3
From Japan
On 2018-05-16 20:27:55
Although it does not matter how much you are using normally, when you use it slightly collapses, it will not be usable immediately, but a bit uneasy.
This review is about item#33043245.
Used for oil catch tank piping. For Eunos Roadstar, it is a little bit of juice and it feels good.
5
From Japan
On 2018-02-07 18:03:48
Overall it is hard. It may be difficult to use compared to 9 pies. However, it looks nice.
This review is about item#33042974.
When installing equipment
5
From Japan
On 2018-01-31 17:28:58
I did not know where to sell it, but when I searched, I was found out with photos and explanations.
This review is about item#9482453.
For piping
3
From Japan
On 2017-12-05 14:56:37
I was troubled by something when asked by a trader, but it was good as there was the same item.
This review is about item#9483171.
Connection of piping
5
From Japan
On 2017-10-31 14:34:11
It is in use without any problem. I would like you to cut out something other than 1 m.
This review is about item#9482934.
Blow-by gas hose
3
From Japan
On 2017-10-18 15:25:06
There is no problem, I think if it has various colors, it will be fun.
This review is about item#9482934.
Used for shimp piping part where pressure of ship is applied
5
From Japan
On 2017-09-12 21:26:29
There is no particular problem, use with care with heat. It is feeling that I thought whether it might be a bit more soft.
This review is about item#9482733.
Used for product protection during transport
5
From Japan
On 2017-08-30 14:56:56
Bad cost. Because it is not used as a hose, product reviews can not be done.
This review is about item#18722113.
Used for maintenance of compressor, connection with subtank
5
From Japan
On 2017-08-11 14:49:35
It is soft and works well. Even when applying pressure, I am satisfied without leaking.
This review is about item#33043254.
Tire inflation
4
From Japan
On 2017-06-18 21:57:03
It seems that it worked well for the bicycle hose hose
This review is about item#9481945.