Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "TOYORON HOSE"
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,

Soft PVC Hose, "TOYORON HOSE" TR-6

4.48 (31)
Item.#
09481997
Mfr.#
TR-6
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Blue transparent image into line
Hose Dimension (Overall Length) (m)
6
Working Pressure (MPa)
0 to 1.0
Fluid
Water, oil, chemicals, powder, air
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x11
Minimum Bending Radius (mm)
20
Operating Temperature Range (deg C)
-5 to 60
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc., Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 21
4 star 4
3 star 6
2 star 0
1 star 0
Review Rating: 4.48
31 Customer Reviews
The reviews are automatic translation.
For piping
3
From Japan
On 2017-12-05 14:56:37
I was troubled by something when asked by a trader, but it was good as there was the same item.
This review is about item#9483171.
Connection of piping
5
From Japan
On 2017-10-31 14:34:11
It is in use without any problem. I would like you to cut out something other than 1 m.
This review is about item#9482934.
Blow-by gas hose
3
From Japan
On 2017-10-18 15:25:06
There is no problem, I think if it has various colors, it will be fun.
This review is about item#9482934.
Used for shimp piping part where pressure of ship is applied
5
From Japan
On 2017-09-12 21:26:29
There is no particular problem, use with care with heat. It is feeling that I thought whether it might be a bit more soft.
This review is about item#9482733.
Used for product protection during transport
5
From Japan
On 2017-08-30 14:56:56
Bad cost. Because it is not used as a hose, product reviews can not be done.
This review is about item#18722113.
Used for maintenance of compressor, connection with subtank
5
From Japan
On 2017-08-11 14:49:35
It is soft and works well. Even when applying pressure, I am satisfied without leaking.
This review is about item#33043254.
Tire inflation
4
From Japan
On 2017-06-18 21:57:03
It seems that it worked well for the bicycle hose hose
This review is about item#9481945.
Self-made beer server
5
From Japan
On 2017-04-17 08:02:54
I use it for my own beer server (for outdoor). Because I am selling it, I purchased it because it is necessary for a large amount.
This review is about item#33043272.
Car maintenance
5
From Japan
On 2017-04-04 15:13:27
It is a very good product with pressure resistance and oil resistance and flexibility. Although it has already been 8 years as an oil catch tank hose, there is no problem.
This review is about item#9482697.
Bicycle inflation
5
From Japan
On 2017-03-11 14:12:47
There was a hole in the bicycle inflation hose, removed the caulking and made it to this hose
This review is about item#9481945.