Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft PVC Hose, "TOYORON HOSE"
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,

Soft PVC Hose, "TOYORON HOSE" TR-6

4.49 (37)
Item.#
09482067
Mfr.#
TR-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
54.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x11
Minimum Bending Radius (mm)
20
Operating Temperature Range (deg C)
-5 to 60
Color
Blue transparent image into line
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Hose Dimension (Overall Length) (m)
13
Working Pressure (MPa)
0 to 1.0
Fluid
Water, oil, chemicals, powder, air
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc., Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 25
4 star 5
3 star 7
2 star 0
1 star 0
Review Rating: 4.49
37 Customer Reviews
The reviews are automatic translation.
Car Maintenance
4
From Japan
On 2018-06-11 20:48:11
I used it for oil catch tank installation. Especially it can be used without problems. Because it is transparent, it may be easy to know which side is dirty. . .
This review is about item#9482471.
Used when supplying cooling water
5
From Japan
On 2018-06-03 14:42:11
The hose is flexible and easy to handle and I am very satisfied.
This review is about item#9482821.
Liquid drainage, liquid transfer
5
From Japan
On 2018-05-30 19:25:30
The pressure resistance is sufficient and easy to use. When we purchased 50 m, since cardboard core was attached, workability was also very good.
This review is about item#8597294.
Used for car oil catch tank
3
From Japan
On 2018-05-16 20:27:55
Although it does not matter how much you are using normally, when you use it slightly collapses, it will not be usable immediately, but a bit uneasy.
This review is about item#33043245.
Used for oil catch tank piping. For Eunos Roadstar, it is a little bit of juice and it feels good.
5
From Japan
On 2018-02-07 18:03:48
Overall it is hard. It may be difficult to use compared to 9 pies. However, it looks nice.
This review is about item#33042974.
When installing equipment
5
From Japan
On 2018-01-31 17:28:58
I did not know where to sell it, but when I searched, I was found out with photos and explanations.
This review is about item#9482453.
For piping
3
From Japan
On 2017-12-05 14:56:37
I was troubled by something when asked by a trader, but it was good as there was the same item.
This review is about item#9483171.
Connection of piping
5
From Japan
On 2017-10-31 14:34:11
It is in use without any problem. I would like you to cut out something other than 1 m.
This review is about item#9482934.
Blow-by gas hose
3
From Japan
On 2017-10-18 15:25:06
There is no problem, I think if it has various colors, it will be fun.
This review is about item#9482934.
Used for shimp piping part where pressure of ship is applied
5
From Japan
On 2017-09-12 21:26:29
There is no particular problem, use with care with heat. It is feeling that I thought whether it might be a bit more soft.
This review is about item#9482733.