Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "TOYORON HOSE"
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,

Soft PVC Hose, "TOYORON HOSE" TR-6

4.48 (31)
Item.#
09482137
Mfr.#
TR-6
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0 - 1.0
Fluid
Water, oil, medicine, powder, and air
Weight (kg)
1.8
Hose Dimension (Overall Length) (m)
20
Material (Hose)
Lace-up hose Main material / soft PVC Reinforced materials/ polyester yarn
Operating Temperature Range (deg C)
-5 - 60
Color
Blue transparent image line
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x11
Minimum Bending Radius (mm)
20
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc., Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.