Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "TOYORON HOSE"
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,

Soft PVC Hose, "TOYORON HOSE" TR-9

4.52 (25)
Item.#
09482401
Mfr.#
TR-9
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Overall Length) (m)
25
Working Pressure (MPa)
0 to 1.0
Fluid
Water, oil, chemicals, powder, air
Hose Dimension (mm)
9x15
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Minimum Bending Radius (mm)
45
Operating Temperature Range (deg C)
-5 to 60
Color
Blue transparent image into line
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Customer Reviews
5 star 17
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
Tire inflation
4
From Japan
On 2017-06-18 21:57:03
It seems that it worked well for the bicycle hose hose
This review is about item#9481945.
Self-made beer server
5
From Japan
On 2017-04-17 08:02:54
I use it for my own beer server (for outdoor). Because I am selling it, I purchased it because it is necessary for a large amount.
This review is about item#33043272.
Car maintenance
5
From Japan
On 2017-04-04 15:13:27
It is a very good product with pressure resistance and oil resistance and flexibility. Although it has already been 8 years as an oil catch tank hose, there is no problem.
This review is about item#9482697.
Bicycle inflation
5
From Japan
On 2017-03-11 14:12:47
There was a hole in the bicycle inflation hose, removed the caulking and made it to this hose
This review is about item#9481945.
Injection of well water coagulant
4
From Japan
On 2017-02-09 13:46:13
If you can select the color of the marker line of the same size like a wire, it will make more work easier.
This review is about item#18722095.
For compressor
5
From Japan
On 2017-01-21 04:44:18
It is a rather stiff hose, but I think it is a very good product like texture.
This review is about item#09481945.
Marine engine seawater circulation hose
5
From Japan
On 2016-12-20 17:33:50
It is truly Toyoron hose. It is safe even on ships that require robustness.
This review is about item#9482715.
For air compressor
3
From Japan
On 2016-10-14 20:11:20
No problem. We will continue to use it
This review is about item#33043053.
Vespa separation lubrication hose
5
From Japan
On 2016-03-23 01:59:55
Because it has strong resistance to bending and oil resistance, it can be used with confidence.
This review is about item#18722068.
Used as hydraulic fluid return pipe
5
From Japan
On 2016-03-03 23:24:40
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#09482557.