Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "TOYORON HOSE"
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,

Soft PVC Hose, "TOYORON HOSE" TR-12

4.50 (22)
Item.#
09482602
Mfr.#
TR-12
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Color
Blue transparent image into line
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
12x18
Minimum Bending Radius (mm)
55
Operating Temperature Range (deg C)
-5 to 60
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Hose Dimension (mm)
12x18
Hose Dimension (Overall Length) (m)
17
Working Pressure (MPa)
0 to 0.8
Fluid
Water, oil, chemicals, powder, air
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Customer Reviews
5 star 15
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
Bicycle pump
5
From Japan
On 2017-03-11 14:12:47
Hole is a space in the air put the hose of a bicycle, and in this hose, remove the caulking
This review is about item#9481945.
Well water treatment coagulant injection
4
From Japan
On 2017-02-09 13:46:13
As of the wire, the color selection of the marker line of the same size can be if more work Masu easily Mari.
This review is about item#18722095.
Compressor
5
From Japan
On 2017-01-21 04:44:18
Is somewhat stiffer hose I think is that it is very good products such as texture.
This review is about item#09481945.
Seawater circulation hose of marine engine
5
From Japan
On 2016-12-20 17:33:50
It is expected of Toyoronhosu. It is safe in the boat in which the robustness is required.
This review is about item#9482715.
For air compressor
3
From Japan
On 2016-10-14 20:11:20
No problem. We will use in the future
This review is about item#33043053.
Hose of Vespa separation refueling
5
From Japan
On 2016-03-23 01:59:55
You can use with confidence because the bend also strongly oil resistance also.
This review is about item#18722068.
Used in the hydraulic fluid in the return pipe
5
From Japan
On 2016-03-03 23:24:40
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#09482557.
For drainage
5
From Japan
On 2016-01-31 20:27:05
Even without saying the breakdown voltage resin hose of the industry standard, you will not need to get lost.
This review is about item#33043324.
Of TIG welding machine argon gas hose
3
From Japan
On 2016-01-20 22:15:48
Same products and accessories of the welding machine. Accessories was changed to be longer because there is a movement of limited short. However, this hose does not seem suited to laying in to the pressure-sensitive adhesive.
This review is about item#09481981.
Yacht of the fuel pipe
5
From Japan
On 2015-09-20 07:24:35
It looks good.
This review is about item#09481945.