Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "TOYORON HOSE"
  • Soft PVC Hose,
  • Soft PVC Hose,
  • Soft PVC Hose,

Soft PVC Hose, "TOYORON HOSE" TR-15

4.54 (24)
Item.#
09482733
Mfr.#
TR-15
Package Qty.
1PC
Ship pack of
1
47.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0 - 0.8
Fluid
Water, oil, medicine, powder, and air
Weight (kg)
1.35
Hose Dimension (Overall Length) (m)
5
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Operating Temperature Range (deg C)
-5 - 60
Color
Blue transparent image line
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x22
Minimum Bending Radius (mm)
80
Material (Hose)
Bladeed hose main construction material / elastic vinyl chloride reinforced materials / polyester yarn
Customer Reviews
5 star 17
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
自作ビールサーバー
5
From Japan
On 2017-04-17 08:02:54
自作のビールサーバー(アウトドア用)に使用します。販売しているので大量に必要のため購入した。
This review is about item#33043272.
Car maintenance
5
From Japan
On 2017-04-04 15:13:27
Flexibility in a pressure oil is also has very good products. It has already passed eight years as a hose of the oil catch tank, but is not a problem.
This review is about item#9482697.
Bicycle pump
5
From Japan
On 2017-03-11 14:12:47
Hole is a space in the air put the hose of a bicycle, and in this hose, remove the caulking
This review is about item#9481945.
Well water treatment coagulant injection
4
From Japan
On 2017-02-09 13:46:13
As of the wire, the color selection of the marker line of the same size can be if more work Masu easily Mari.
This review is about item#18722095.
Compressor
5
From Japan
On 2017-01-21 04:44:18
Is somewhat stiffer hose I think is that it is very good products such as texture.
This review is about item#09481945.
Seawater circulation hose of marine engine
5
From Japan
On 2016-12-20 17:33:50
It is expected of Toyoronhosu. It is safe in the boat in which the robustness is required.
This review is about item#9482715.
For air compressor
3
From Japan
On 2016-10-14 20:11:20
No problem. We will use in the future
This review is about item#33043053.
Hose of Vespa separation refueling
5
From Japan
On 2016-03-23 01:59:55
You can use with confidence because the bend also strongly oil resistance also.
This review is about item#18722068.
Used in the hydraulic fluid in the return pipe
5
From Japan
On 2016-03-03 23:24:40
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#09482557.
For drainage
5
From Japan
On 2016-01-31 20:27:05
Even without saying the breakdown voltage resin hose of the industry standard, you will not need to get lost.
This review is about item#33043324.