Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "SUPER TOYORON HOSE", ST-6

Soft PVC Hose, "SUPER TOYORON HOSE", ST-6 ST-6

5.00 (2)
Item.#
09483424
Mfr.#
ST-6
Package Qty.
1PC
Ship pack of
1
7.67 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
25
Operating Temperature Range (deg C)
-5 to 60
Color
Green transparency image lined
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x10.5
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Working Pressure (MPa)
0 to 1.0
Fluid
Water, oil, chemicals, powders, air
Hose Length (m)
2
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drainage pipe of the system kitchen
5
From Japan
On 2015-06-08 17:09:27
Stop the drainage Zara dishwashing system of system kitchens, It was to be able to direct drainage. Very Kuraitsuki well, also to aesthetics of the system kitchen There was no problem. I'm glad a commodity that very a health sense.
This review is about item#09483433.
The piping of the air tank
5
From Japan
On 2011-04-21 09:56:26
Soft and very easy-to-use
This review is about item#09483415.