Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "SUPER TOYORON HOSE", ST-6

Soft PVC Hose, "SUPER TOYORON HOSE", ST-6 ST-6

5.00 (3)
Item.#
09483467
Mfr.#
ST-6
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-5 to 60
Color
Green transparency image lined
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x10.5
Working Pressure (MPa)
0 to 1.0
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Fluid
Water, oil, chemicals, powders, air
Hose Length (m)
6
Minimum Bending Radius (mm)
25
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pipe of air gun
5
From Japan
On 2017-05-24 20:58:01
Even if it is used for more than 10 years, it is supple and there is no air leak, but as I was faded indeed it replaced it. Although cheap air gauge and set urethane hose split in a few years, I think the material of this product is quite good.
This review is about item#9483433.
System kitchen drain pipe
5
From Japan
On 2015-06-08 17:09:27
We stopped wastewater from the kitchen dishwashing system and made it possible to drain directly. Very agitated, there was no problem in the aesthetics of the system kitchen. It was a good product with a very hygienic feeling.
This review is about item#09483433.
Piping of air tank
5
From Japan
On 2011-04-21 09:56:26
Soft and very easy to use
This review is about item#09483415.