Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "SUPER TOYORON HOSE", ST-6

Soft PVC Hose, "SUPER TOYORON HOSE", ST-6 ST-6

5.00 (2)
Item.#
09483607
Mfr.#
ST-6
Package Qty.
1PC
Ship pack of
1
64.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0 - 1.0
Fluid
Water, oil, medicine, powder, air
Weight (kg)
1.6
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x10.5
Material (Hose)
Bladeed hose main construction material / elastic vinyl chloride reinforced materials / polyester yarn
Operating Temperature Range (deg C)
-5 - 60
Color
w/green transparent image line
Hose Length (m)
20
Minimum Bending Radius (mm)
25
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drainage pipe of the system kitchen
5
From Japan
On 2015-06-08 17:09:27
Stop the drainage Zara dishwashing system of system kitchens, It was to be able to direct drainage. Very Kuraitsuki well, also to aesthetics of the system kitchen There was no problem. I'm glad a commodity that very a health sense.
This review is about item#09483433.
The piping of the air tank
5
From Japan
On 2011-04-21 09:56:26
Soft and very easy-to-use
This review is about item#09483415.