Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Hose, "SUPER TOYORON HOSE", ST-6

Soft PVC Hose, "SUPER TOYORON HOSE", ST-6 ST-6

5.00 (3)
Item.#
09483625
Mfr.#
ST-6
Package Qty.
1PC
Ship pack of
1
94.50 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x10.5
Working Pressure (MPa)
0 to 1.0
Fluid
Water, oil, chemicals, powders, air
Hose Length (m)
30
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Minimum Bending Radius (mm)
25
Operating Temperature Range (deg C)
-5 to 60
Color
Green transparency image lined
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
エアガンの配管
5
From Japan
On 2017-05-24 20:58:01
10年以上使ってもしなやかで、空気漏れもないのですが、さすがに色あせしてきたので交換しました。安物エアゲージとセットのウレタンホースは 数年で裂けたけれども、この商品の材質は相当良いと思います。
This review is about item#9483433.
Drainage pipe of the system kitchen
5
From Japan
On 2015-06-08 17:09:27
Stop the drainage Zara dishwashing system of system kitchens, It was to be able to direct drainage. Very Kuraitsuki well, also to aesthetics of the system kitchen There was no problem. I'm glad a commodity that very a health sense.
This review is about item#09483433.
Piping of air tank
5
From Japan
On 2011-04-21 09:56:26
Soft and very easy to use
This review is about item#09483415.