Buy more than* S$200* and get FREE SHIPPING

  • Spring Hose, 6x11
  • Spring Hose, 6x11
  • Spring Hose, 6x11

Spring Hose, 6x11 TS-6

5.00 (1)
Item.#
09484921
Mfr.#
TS-6
Package Qty.
1PC
Ship pack of
1
14.92 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6x11
Operating Temperature Range (deg C)
-5 to 60
Color
NaturalTransparent
Hose Length (m)
5
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots, molding machines, printing machine, etc.
Working Pressure (MPa)
-0.1 to 0.8
Fluid
Water, oil, chemicals, powders, air
Minimum Bending Radius (mm)
25
Material
Hard steel wire reinforcement Lumpur / - Main Material / soft vinyl chloride
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for 2 cycle engine oil hose
5
From Japan
On 2015-05-14 14:43:41
It was not possible to use because it is bent because it is a normal hose with a bending portion, but it was OK if it was a spring hose.
This review is about item#09484885.