Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Vacuum Hose, "TOYOSPRING HOSE",9x15

PVC Vacuum Hose, "TOYOSPRING HOSE",9x15 TS-9

4.75 (4)
Item.#
09485147
Mfr.#
TS-9
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Color
Natural transparent
Minimum Bending Radius (mm)
40
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9 x 15
Operating Temperature Range (deg C)
-5 - 60
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Fluid
Water, oil, chemicals, powders, air
Type
Coil-wound hose
Hose Length (m)
2
Working Pressure (MPa)
-0.1 - 0.8
Material
Main material/soft PVC vinyl Reinforcement steel / hard steel wire
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of passenger car engine negative pressure circuit
5
From Japan
On 2018-05-04 14:58:25
Built-in helical wire suppresses shrinkage deformation caused by negative pressure It is optimal because the inside can be seen. It is a place I want a little more margin for heat resistance I would like to use it while observing the actual thing.
This review is about item#9485131.
Blow-by Recycle
5
From Japan
On 2016-11-17 14:08:28
Easy to use, no mistake Good thing. I will also buy it.
This review is about item#9485147.
Maintenance
4
From Japan
On 2016-05-13 18:17:20
It's neither good nor bad.
This review is about item#09485147.
Machine drain / drain
5
From Japan
On 2014-08-30 00:33:31
It is made by being refreshed, it is soft and not easily crushed, it is transparent without dyeing, so the state in the pipe can be confirmed, it is convenient.
This review is about item#09485174.