Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",9x15
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",9x15 TS-9

4.67 (3)
Item.#
09485156
Mfr.#
TS-9
Package Qty.
1PC
Ship pack of
1
15.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Operating Temperature Range (deg C)
-5 to 60
Color
NaturalTransparent
Material
Hard steel wire reinforcement Lumpur / - Main Material / soft vinyl chloride
Hose Length (m)
3
Working Pressure (MPa)
-0.1 to 0.8
Fluid
Water, oil, chemicals, powders, air
Minimum Bending Radius (mm)
40
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Blow-by recirculation
5
From Japan
On 2016-11-17 14:08:28
Easy-to-use, it is a good one Nashi goods mistake. Also it will buy.
This review is about item#9485147.
Maintenance
4
From Japan
On 2016-05-13 18:17:20
It's neither good nor bad.
This review is about item#09485147.
Machine water supply and drainage
5
From Japan
On 2014-08-30 00:33:31
In making that firmly, difficult to crush soft, because the stain without transparent, state of the pipe is, to be confirmed, it is useful.
This review is about item#09485174.