Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",9x15
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",9x15 TS-9

4.75 (4)
Item.#
09485165
Mfr.#
TS-9
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Working Pressure (MPa)
-0.1 to 0.8
Fluid
Water, oil, chemicals, powders, air
Minimum Bending Radius (mm)
40
Material
Hard steel wire reinforcement Lumpur / - Main Material / soft vinyl chloride
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Operating Temperature Range (deg C)
-5 to 60
Color
NaturalTransparent
Hose Length (m)
4
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of passenger car engine negative pressure circuit
5
From Japan
On 2018-05-04 14:58:25
Built-in helical wire suppresses shrinkage deformation caused by negative pressure It is optimal because the inside can be seen. It is a place I want a little more margin for heat resistance I would like to use it while observing the actual thing.
This review is about item#9485131.
Blow-by Recycle
5
From Japan
On 2016-11-17 14:08:28
Easy to use, no mistake Good thing. I will also buy it.
This review is about item#9485147.
Maintenance
4
From Japan
On 2016-05-13 18:17:20
It's neither good nor bad.
This review is about item#09485147.
Machine drain / drain
5
From Japan
On 2014-08-30 00:33:31
It is made by being refreshed, it is soft and not easily crushed, it is transparent without dyeing, so the state in the pipe can be confirmed, it is convenient.
This review is about item#09485174.