Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",9x15
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",9x15 TS-9

4.67 (3)
Item.#
09485271
Mfr.#
TS-9
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.24 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Fluid
Water, oil, chemicals, powders, air
Minimum Bending Radius (mm)
40
Working Pressure (MPa)
-0.1 to 0.8
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Operating Temperature Range (deg C)
-5 to 60
Color
NaturalTransparent
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x15
Material
Hard steel wire reinforcement Lumpur / - Main Material / soft vinyl chloride
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Blow-by recirculation
5
From Japan
On 2016-11-17 14:08:28
Easy-to-use, it is a good one Nashi goods mistake. Also it will buy.
This review is about item#9485147.
Maintenance
4
From Japan
On 2016-05-13 18:17:20
It's neither good nor bad.
This review is about item#09485147.
Machine water supply and drainage
5
From Japan
On 2014-08-30 00:33:31
In making that firmly, difficult to crush soft, because the stain without transparent, state of the pipe is, to be confirmed, it is useful.
This review is about item#09485174.