Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",12x18
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",12x18 TS-12

5.00 (4)
Item.#
09485384
Mfr.#
TS-12
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
12x18
Hose Length (m)
1
Operating Temperature Range (deg C)
-5 to 60
Color
Naturaltransparent
Specific Lengths (m)
100
Material
Main Material / soft vinyl chloride - Le hard steel wire reinforcement /
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots, molding machines, printing machine, etc.
Minimum Bending Radius (mm)
50
Working Pressure (MPa)
-0.1 to 0.5
Fluid
Water, oil, chemicals, powders, air
Standard Size Mass (kg/roll)
23
Type
Coiledhose
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For machine refueling etc.
5
From Japan
On 2018-03-26 18:13:36
Although it was used for repairing the trochoid pump, it is a little worried because it is much cheaper than the genuine product, but there are no leaks for two months so far.
This review is about item#9485393.
Maintenance work
5
From Japan
On 2017-06-01 18:24:50
I bought it as a suction hose for a car wash machine. Because it was a product not handled at home center, it was good that we could purchase on this site.
This review is about item#8675773.
Vacuum hose
5
From Japan
On 2014-12-10 18:20:07
I used to keep track of it until I used it, so I was in trouble with keeping it, but it is not a good product either.
This review is about item#09485384.
Vacuuming operation
5
From Japan
On 2013-08-19 17:42:49
It is hard to crush, it is a strong product.
This review is about item#08675773.