Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",15x22

PVC Vacuum Hose, "TOYOSPRING HOSE",15x22 TS-15

4.40 (5)
Item.#
09485664
Mfr.#
TS-15
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x22
Working Pressure (MPa)
-0.1 - 0.5
Fluid
Water, oil, chemicals, powder, air
Type
Coiled hose
Material
Hard steel wire Le stiffener / - Main Material / soft vinyl chloride
Hose Length (m)
4
Operating Temperature Range (deg C)
-5 - 60
Color
Natural transparent
Minimum Bending Radius (mm)
60
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for oil catch tank.
5
From Japan
On 2017-09-21 08:02:30
Used for oil catch tank made by Cuzco. It was possible to use it without trouble at all, including a plug-in. Because it is a strong hose, it is good because there is not to be crushed even if some force is applied.
This review is about item#09485646.
Jimny
5
From Japan
On 2017-05-09 20:50:26
I used it to replace the hose of the oil catch tank.
This review is about item#9485646.
During machine maintenance
3
From Japan
On 2016-11-05 18:45:13
I replaced it because the hose of the compressor was hardened.
This review is about item#8675791.
Maintenance
4
From Japan
On 2016-05-13 18:16:11
It's neither good nor bad.
This review is about item#09485637.
Used as a replacement part of hose which discharges blow-by gas of automobile to oil catch tank
5
From Japan
On 2013-12-25 17:22:21
It was good with the expected product
This review is about item#09485646.