Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Vacuum Hose, "TOYOSPRING HOSE",19x26
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",19x26 TS-19

4.50 (4)
Item.#
09485901
Mfr.#
TS-19
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
-0.1 - 0.4
Fluid
Water, oil, chemicals, powders, air
Minimum Bending Radius (mm)
80
Hose Length (m)
3
Material
Main material/soft PVC vinyl Reinforcement steel / hard steel wire
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Operating Temperature Range (deg C)
-5 - 60
Color
Natural transparent
Type
Coil-wound hose
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
19 x 26
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cleaning water flow in the factory
5
From Japan
On 2018-01-22 17:54:11
The hose is also firm. Because there are few kinks, easy to use.
This review is about item#9486066.
Modification of high pressure washer
5
From Japan
On 2017-06-16 15:34:44
When using well water, when using a nozzle with a small amount of water, it packs occasionally so I bought it for attaching a line filter in the middle of the suction hose. I was able to purchase items of 1 meter and saved the labor of going to the home center.
This review is about item#09485883.
Used to cool the scooter
3
From Japan
On 2014-12-09 21:16:06
Especially no problem The hardness of hose varies greatly depending on temperature
This review is about item#09485883.
For oil transportation
5
From Japan
On 2014-06-18 13:22:57
I think that it is good as a suctionable transparent hose.
This review is about item#08675816.