Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",19x26
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",19x26 TS-19

4.00 (2)
Item.#
09485953
Mfr.#
TS-19
Package Qty.
1PC
Ship pack of
1
79.36 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
-0.1 to 0.4
Fluid
Water, oil, chemicals, powders, air
Minimum Bending Radius (mm)
80
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
19x26
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Operating Temperature Range (deg C)
-5 to 60
Color
NaturalTransparent
Hose Length (m)
8
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Material
Hard steel wire reinforcement Lumpur / - Main Material / soft vinyl chloride
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use in water cooling of the scooter
3
From Japan
On 2014-12-09 21:16:06
No particular problem The hardness of the hose varies considerably depending on the temperature
This review is about item#09485883.
For oil transport
5
From Japan
On 2014-06-18 13:22:57
I think that it is good as a suction can be transparent hose.
This review is about item#08675816.