Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",25x33
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",25x33 TS-25

4.00 (4)
Item.#
09486136
Mfr.#
TS-25
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Color
Natural transparent
Working Pressure (MPa)
-0.1 to 0.4
Type
Coil-wound hose
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Material
Main material/soft PVC vinyl Reinforcing materials/ hard steel wire
Fluid
Water, oil, chemicals, powders, air
Hose Length (m)
2
Operating Temperature Range (deg C)
-5 to 60
Minimum Bending Radius (mm)
100
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Irrigation and drainage of fields
3
From Japan
On 2017-10-27 18:13:30
Built-in metal spring, the wall is also thick, so it is a good product that is soft. You can use it with confidence. However, this product should have been singing on that day. I ordered at 10 am on the day but it was 2:00 pm the next day. I could not make it on time to start work on site. I am not much contacted late and I am very dissatisfied.
This review is about item#9486145.
Repair of engine wood splitting machine
5
From Japan
On 2016-11-28 15:31:48
Used as a hydraulic hose of a wood splitting machine. Since it is for suction, there is no problem with pressure resistance. Because it is transparent, it is convenient to see the dirty oil.
This review is about item#9486127.
Offset printing
4
From Japan
On 2015-05-12 14:50:22
Easy to use
This review is about item#09486197.
Cosmetic manufacturing, filling line
4
From Japan
On 2014-02-05 15:41:52
Since it is a maker item, it was used for nearly 30 years. It is heavy and cheap so it is heavy. It will hurt if it gets repeated heat. Rust may enter from the spring part of the cut, so be careful. Such a time is packed up or exchanged. MonotaRO is cheap.
This review is about item#09486321.