|
Arrow Hose Black, 6.5X13 A-6
(1)
- Item.#
- 09487493
- Mfr.#
- A-6
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
- Fluid
- Air
- Working Pressure (MPa)
- 0 - 1.0
- Minimum Bending Radius (mm)
- 30
- Material
- Lace-up hose
Main material / soft PVC
Reinforcing materials, polyester yarn
- Hose Dimension (Inner Diameter x Outside Diameter) (mm)
- 6.5x13
- Hose Length (m)
- 1
- Operating Temperature Range (deg C)
- -5 - 60
- Color
- Black
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Car repair
From Japan
On 2017-12-11 17:54:54
I had flexibility in walking around the engine room and I am glad that it made solid.
Customers Who Bought This Item Also Bought