Buy more than* S$200* and get FREE SHIPPING

  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13

Arrow Hose Black, 6.5X13 A-6

5.00 (1)
Item.#
09487502
Mfr.#
A-6
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Color
Black
Working Pressure (MPa)
0 - 1.0
Material
Lace-up hose Main material / soft PVC Reinforcing materials, polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x13
Minimum Bending Radius (mm)
30
Hose Length (m)
2
Operating Temperature Range (deg C)
-5 - 60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2017-12-11 17:54:54
I had flexibility in walking around the engine room and I am glad that it made solid.
This review is about item#9487493.