Buy more than* S$200* and get FREE SHIPPING

  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13

Arrow Hose Black, 6.5X13 A-6

Item.#
09487511
Mfr.#
A-6
Package Qty.
1PC
Ship pack of
1
18.64 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Color
Black
Working Pressure (MPa)
0 - 1.0
Material
Lace-up hose Main material / soft PVC Reinforced materials/ polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x13
Minimum Bending Radius (mm)
30
Hose Length (m)
3
Operating Temperature Range (deg C)
-5 - 60